- Long Combination Wrench
- 2 5/8" Opening
- Black Oxide Finish
- 32" Long
| No. of Points | 12 |
| Box End Width | 4.187 in |
| Open End Thickness | 1 in |
| Wrench Type | Combination |
| Box End Thickness | 1 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 32 in |
| Finish | Black Oxide |
| Open End Width | 5.562 in |
| Weight | 20.4 LB |
| EAN or UPC | 781412302844 |

