- 7 Piece
- Black Oxide
- Inch Combination Wrench Set w/Vinyl Roll
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Finish | Black Oxide |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Set Includes | 30-212, 3/8", 30-214, 7/16", 30-216, 1/2", 30-218, 9/16", 30-220, 5/8", 30-222, 11/16", 30-224, 3/4" |
| Package Type | Vinyl Roll |
| Weight | 2.54 LB |
| EAN or UPC | 781412306316 |
| NSN Number | 5120-01-428-8155 |

