- 1/2" x 9/16"
- Black Oxide Finish
- 6.125" Overall Length
- 15° Angle Double Open End Wrench
| Wrench Opening | 1/2 in x 9/16 in |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Head Width Two | 1.234 in |
| Head Width | 1.078 in |
| Overall Length | 6.125 in |
| Head Thickness | 1/4 in |
| Head Thickness Two | 1/4 in |
| Inch/Metric | Inch |
| Length | 6 1/8 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412307672 |
| NSN Number | 5120-01-437-1902 |

