- 3/4" x 7/8"
- Black Oxide Finish
- 9.75" Overall Length
- 15° Angle Double Open End Wrench
| Length | 9 3/4 in |
| Head Thickness | 0.312 in |
| Head Width Two | 1 7/8 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Head Width | 1 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 9.75 in |
| Head Thickness Two | 0.312 in |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Weight | 0.44 LB |
| EAN or UPC | 781412308242 |
| NSN Number | 5120-01-373-8833 |

