- 1 1/2" x 1 5/8"
- Black Oxide Finish
- 18.25" Overall Length
- 15° Angle Double Open End Wrench
| Head Thickness | 0.593 in |
| Overall Length | 18.25 in |
| Head Width Two | 3.187 in |
| Wrench Type | 15° Angle |
| Finish | Black Oxide |
| Wrench Opening | 1 1/2 in x 1 5/8 in |
| Head Thickness Two | 0.593 in |
| Head Width | 2 7/8 in |
| Length | 18 1/4 in |
| Inch/Metric | Inch |
| Weight | 3.52 LB |
| EAN or UPC | 781412309027 |
| NSN Number | 5120-01-437-1690 |

