- Inch
- 9/16" Opening
- 15° Angle
- 5 5/8" Length
- Black Finish
| Inch/Metric | Inch |
| Finish | Black |
| Head Width | 1 1/4 in |
| Overall Length | 5.625 in |
| Wrench Opening | 9/16 in |
| Wrench Type | 15° Angle |
| Head Thickness | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412310184 |
| NSN Number | 5120-00-277-1260 |

