- Inch
- 3/4" Opening
- 15° Angle
- 7 1/4" Length
- Black Finish
| Finish | Black |
| Head Width | 1.563 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Head Thickness | 0.437 in |
| Overall Length | 7.25 in |
| Wrench Opening | 3/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412310245 |
| NSN Number | 5120-00-277-2691 |

