- Inch
- 1 7/16" Opening
- 15° Angle
- 13 1/2" Length
- Black Finish
| Finish | Black |
| Head Thickness | 0.812 in |
| Overall Length | 13.5 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Wrench Opening | 1 7/16 in |
| Head Width | 3.312 in |
| Weight | 2.96 LB |
| EAN or UPC | 781412310467 |
| NSN Number | 5120-00-277-1248, 5120-01-293-7035 |

