- Inch
- 1 13/16" Opening
- 15° Angle
- 17" Length
- Black Finish
| Head Width | 4 1/4 in |
| Overall Length | 17 in |
| Wrench Opening | 1 13/16 in |
| Inch/Metric | Inch |
| Finish | Black |
| Wrench Type | 15° Angle |
| Head Thickness | 0.938 in |
| Weight | 5.42 LB |
| EAN or UPC | 781412310580 |
| NSN Number | 5120-00-277-1242, 5120-01-293-7033 |

