- Inch
- 2 15/16" Opening
- 15° Angle
- 27" Length
- Carbon Steel Finish
| Wrench Opening | 2 15/16 in |
| Head Thickness | 1 3/8 in |
| Inch/Metric | Inch |
| Finish | Carbon Steel |
| Overall Length | 27 in |
| Wrench Type | 15° Angle |
| Head Width | 6 5/8 in |
| Weight | 17.6 LB |
| EAN or UPC | 781412310948 |

