- 13/16" Opening
- 6 3/4" Length
| Overall Length | 6.75 in |
| Inch/Metric | Inch |
| Head Width | 2.093 in |
| Head Thickness | 1/4 in |
| Wrench Opening | 13/16 in |
| Weight | 0.37 LB |
| Overall Length | 6.75 in |
| Inch/Metric | Inch |
| Head Width | 2.093 in |
| Head Thickness | 1/4 in |
| Wrench Opening | 13/16 in |
| Weight | 0.37 LB |