- 7/8" Opening
- 6 3/4" Length
| Wrench Opening | 7/8 in |
| Inch/Metric | Inch |
| Head Thickness | 1/4 in |
| Head Width | 2.093 in |
| Overall Length | 6.75 in |
| Weight | 0.36 LB |
| Wrench Opening | 7/8 in |
| Inch/Metric | Inch |
| Head Thickness | 1/4 in |
| Head Width | 2.093 in |
| Overall Length | 6.75 in |
| Weight | 0.36 LB |