- 15/16" Opening
- 7 1/2" Length
| Inch/Metric | Inch |
| Head Width | 2.312 in |
| Head Thickness | 0.281 in |
| Overall Length | 7.5 in |
| Wrench Opening | 15/16 in |
| Weight | 0.44 LB |
| Inch/Metric | Inch |
| Head Width | 2.312 in |
| Head Thickness | 0.281 in |
| Overall Length | 7.5 in |
| Wrench Opening | 15/16 in |
| Weight | 0.44 LB |