- 1 1/2" Opening
- 11 1/2" Length
| Wrench Opening | 1 1/2 in |
| Inch/Metric | Inch |
| Head Width | 3 3/8 in |
| Head Thickness | 0.437 in |
| Overall Length | 11.5 in |
| Weight | 1.68 LB |
| Wrench Opening | 1 1/2 in |
| Inch/Metric | Inch |
| Head Width | 3 3/8 in |
| Head Thickness | 0.437 in |
| Overall Length | 11.5 in |
| Weight | 1.68 LB |