- 1 5/8" Opening
- 13" Length
| Head Thickness | 1/2 in |
| Inch/Metric | Inch |
| Head Width | 3.937 in |
| Overall Length | 13 in |
| Wrench Opening | 1 5/8 in |
| Weight | 2.52 LB |
| Head Thickness | 1/2 in |
| Inch/Metric | Inch |
| Head Width | 3.937 in |
| Overall Length | 13 in |
| Wrench Opening | 1 5/8 in |
| Weight | 2.52 LB |