- 5 Piece
- "O"-Ring
- 90°
- Straight
- Hook
applications
- Used to pull o-rings, seals, cotter pins and brushes quickly and easily
includes
- 5" aluminum handle, knurled for sure grip
- Four heat-treated, high carbon steel picks: O-ring pick, 90º, straight and hook
| Handle Type | 5" Aluminum |
| Type | Straight, O-Ring, 90°, Hook |
| No. of Pieces | 5 |
| Weight | 0.1 LB |

