- 7/16" Handle Diameter
- 4 3/4" Handle Length
- 5/16"-24 Thread Size
- Adapter Drivers
| Thread Designation | 5/16 - 24 UNF |
| Handle Length | 4 3/4 in |
| Handle Diameter | 7/16 in |
| Typical Use | Light-duty Applications |
| Weight | 0.0 LB |
| Thread Designation | 5/16 - 24 UNF |
| Handle Length | 4 3/4 in |
| Handle Diameter | 7/16 in |
| Typical Use | Light-duty Applications |
| Weight | 0.0 LB |