- 5/8" Handle Diameter
- 5 3/4" Handle Length
- 5/16"-24 Thread Size
- Adapter Drivers
| Typical Use | Heavy-duty Applications |
| Handle Length | 5 3/4 in |
| Handle Diameter | 5/8 in |
| Thread Designation | 5/16 - 24 UNF |
| Weight | 0.0 LB |
| Typical Use | Heavy-duty Applications |
| Handle Length | 5 3/4 in |
| Handle Diameter | 5/8 in |
| Thread Designation | 5/16 - 24 UNF |
| Weight | 0.0 LB |