- Adjustable Wrench
- 15" Overall Length
- 1 1/2" Capacity
- Black Oxide™
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Material | Forged Alloy Steel |
| Overall Length | 15 in |
| Wrench Type | Adjustable |
| Head Angle | 15° Open Side |
| Finish | Black Oxide™ |
| Capacity, in [Max] | 1.5 in |
| Capacity | 1 1/2 in |
| Handle Type | Tapered |
| Weight | 2.3 LB |
| EAN or UPC | 781412324952 |

