- 3/4" Opening
- 12 1/8" Length
- Open End
| Offset Height | 7/8 in |
| Wrench Type | Open End |
| Small Tang Diameter | 0.156 in |
| Overall Length | 12.125 in |
| Head Thickness | 0.437 in |
| Large Tang Diameter | 5/8 in |
| Head Width | 1 7/8 in |
| Tang Length | 7 7/8 in |
| Weight | 0.69 LB |
| EAN or UPC | 781412325249 |
| NSN Number | 5120-01-380-2724 |

