- 1 1/4" Opening
- 19" Length
- Open End
| Head Thickness | 0.687 in |
| Small Tang Diameter | 1/4 in |
| Overall Length | 19 in |
| Tang Length | 12 3/8 in |
| Wrench Type | Open End |
| Offset Height | 1 1/4 in |
| Head Width | 2 3/4 in |
| Large Tang Diameter | 0.937 in |
| Weight | 2.855 LB |
| EAN or UPC | 781412325409 |

