- 7/8" Opening
- 12" Length
- Open End
| Large Tang Diameter | 5/8 in |
| Head Width | 1.812 in |
| Overall Length | 12 in |
| Offset Height | 1 in |
| Small Tang Diameter | 0.156 in |
| Head Thickness | 3/8 in |
| Tang Length | 7.563 in |
| Wrench Type | Open End |
| Weight | 0.62 LB |
| Large Tang Diameter | 5/8 in |
| Head Width | 1.812 in |
| Overall Length | 12 in |
| Offset Height | 1 in |
| Small Tang Diameter | 0.156 in |
| Head Thickness | 3/8 in |
| Tang Length | 7.563 in |
| Wrench Type | Open End |
| Weight | 0.62 LB |