- 1 1/16" Opening
- 14 3/4" Length
- Open End
| Head Thickness | 0.437 in |
| Offset Height | 1 in |
| Overall Length | 14.75 in |
| Large Tang Diameter | 7/8 in |
| Tang Length | 10 in |
| Small Tang Diameter | 0.156 in |
| Wrench Type | Open End |
| Material | Steel |
| Head Width | 2.281 in |
| Weight | 2.36 LB |

