- 1 1/4" Opening
- 17" Length
- Open End
| Head Width | 2 1/2 in |
| Large Tang Diameter | 1 in |
| Overall Length | 17 in |
| Offset Height | 1 in |
| Small Tang Diameter | 0.156 in |
| Tang Length | 11 in |
| Wrench Type | Open End |
| Head Thickness | 0.562 in |
| Weight | 2.195 LB |
| Head Width | 2 1/2 in |
| Large Tang Diameter | 1 in |
| Overall Length | 17 in |
| Offset Height | 1 in |
| Small Tang Diameter | 0.156 in |
| Tang Length | 11 in |
| Wrench Type | Open End |
| Head Thickness | 0.562 in |
| Weight | 2.195 LB |