- 1 7/16" Opening
- 17.312" Length
- Open End
| Small Tang Diameter | 0.218 in |
| Material | Steel |
| Head Thickness | 0.687 in |
| Tang Length | 11 in |
| Offset Height | 1 in |
| Overall Length | 17.312 in |
| Head Width | 3.062 in |
| Wrench Type | Open End |
| Large Tang Diameter | 1 1/8 in |
| Weight | 2.835 LB |

