- 1 1/8" Opening
- 14 3/4" Length
- Box End
| Tang Length | 9 3/8 in |
| Offset Height | 1.312 in |
| Wrench Type | Box End |
| Small Tang Diameter | 0.187 in |
| Head Thickness | 0.812 in |
| Overall Length | 14.75 in |
| Head Width | 1.687 in |
| Large Tang Diameter | 7/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 781412327366 |

