- 1 13/16" Opening
- 23" Length
- Box End
| Small Tang Diameter | 0.437 in |
| Wrench Type | Box End |
| Head Thickness | 1 1/8 in |
| Large Tang Diameter | 1 3/8 in |
| Offset Height | 1.687 in |
| Head Width | 2 3/4 in |
| Tang Length | 14 1/2 in |
| Overall Length | 23 in |
| Weight | 5.82 LB |
| EAN or UPC | 781412327588 |

