- 1 5/8" Opening
- 23" Length
- 3 5/8" Head Width
- 0.843" Head Thickness
| Overall Length | 23 in |
| Head Width | 3 5/8 in |
| Wrench Opening | 1 5/8 in |
| Head Thickness | 0.843 in |
| Weight | 4.96 LB |
| EAN or UPC | 781412328523 |
| Overall Length | 23 in |
| Head Width | 3 5/8 in |
| Wrench Opening | 1 5/8 in |
| Head Thickness | 0.843 in |
| Weight | 4.96 LB |
| EAN or UPC | 781412328523 |