- 1 3/16" Opening
- 11" Overall Length
- 1.437" Offset Height
- Striking Wrench
| Offset Height | 1.437 in |
| No. of Points | 12 |
| Material | Steel |
| Wrench Opening | 1 3/16 in |
| Overall Length | 11 in |
| Weight | 2.68 LB |
| EAN or UPC | 781412330380 |
| Offset Height | 1.437 in |
| No. of Points | 12 |
| Material | Steel |
| Wrench Opening | 1 3/16 in |
| Overall Length | 11 in |
| Weight | 2.68 LB |
| EAN or UPC | 781412330380 |