- 1 1/4" Opening
- 12 Points
- 11" Length
- 1.437" Offset Height
| Wrench Opening | 1 1/4 in |
| Offset Height | 1.437 in |
| Overall Length | 11 in |
| No. of Points | 12 |
| Weight | 2.7 LB |
| EAN or UPC | 781412330403 |
| NSN Number | 5120-00-277-1562 |
| Wrench Opening | 1 1/4 in |
| Offset Height | 1.437 in |
| Overall Length | 11 in |
| No. of Points | 12 |
| Weight | 2.7 LB |
| EAN or UPC | 781412330403 |
| NSN Number | 5120-00-277-1562 |