- 1 3/8" Opening
- 11.75" Overall Length
- 1.5" Offset Height
- Striking Wrench
| Material | Steel |
| Offset Height | 1 1/2 in |
| Wrench Opening | 1 3/8 in |
| No. of Points | 12 |
| Overall Length | 11.75 in |
| Weight | 3.46 LB |
| EAN or UPC | 781412330441 |
| Material | Steel |
| Offset Height | 1 1/2 in |
| Wrench Opening | 1 3/8 in |
| No. of Points | 12 |
| Overall Length | 11.75 in |
| Weight | 3.46 LB |
| EAN or UPC | 781412330441 |