- 1 5/8" Opening
- 12 Points
- 12" Length
- 1 5/8" Offset Height
| Wrench Opening | 1 5/8 in |
| Overall Length | 12 in |
| No. of Points | 12 |
| Offset Height | 1 5/8 in |
| Weight | 4.49 LB |
| EAN or UPC | 781412330526 |
| NSN Number | 5120-00-277-1566 |
| Wrench Opening | 1 5/8 in |
| Overall Length | 12 in |
| No. of Points | 12 |
| Offset Height | 1 5/8 in |
| Weight | 4.49 LB |
| EAN or UPC | 781412330526 |
| NSN Number | 5120-00-277-1566 |