- 1 11/16" Opening
- 12 Points
- 12" Length
- 1 5/8" Offset Height
| No. of Points | 12 |
| Overall Length | 12 in |
| Offset Height | 1 5/8 in |
| Wrench Opening | 1 11/16 in |
| Weight | 4.34 LB |
| EAN or UPC | 781412330540 |
| NSN Number | 5120-00-277-1567 |
| No. of Points | 12 |
| Overall Length | 12 in |
| Offset Height | 1 5/8 in |
| Wrench Opening | 1 11/16 in |
| Weight | 4.34 LB |
| EAN or UPC | 781412330540 |
| NSN Number | 5120-00-277-1567 |