- 1 7/8" Opening
- 12 Points
- 12 1/2" Length
- 1 3/4" Offset Height
| No. of Points | 12 |
| Offset Height | 1 3/4 in |
| Wrench Opening | 1 7/8 in |
| Overall Length | 12.5 in |
| Weight | 6.26 LB |
| EAN or UPC | 781412330601 |
| NSN Number | 5120-00-277-1569 |
| No. of Points | 12 |
| Offset Height | 1 3/4 in |
| Wrench Opening | 1 7/8 in |
| Overall Length | 12.5 in |
| Weight | 6.26 LB |
| EAN or UPC | 781412330601 |
| NSN Number | 5120-00-277-1569 |