- 2 1/4" Opening
- 12 Points
- 13 1/2" Length
- 2 1/8" Offset Height
| Material | Steel |
| Overall Length | 13.5 in |
| Wrench Opening | 2 1/4 in |
| No. of Points | 12 |
| Offset Height | 2 1/8 in |
| Weight | 7.0 LB |
| EAN or UPC | 781412330724 |
| NSN Number | 5120-00-277-1572 |
| Material | Steel |
| Overall Length | 13.5 in |
| Wrench Opening | 2 1/4 in |
| No. of Points | 12 |
| Offset Height | 2 1/8 in |
| Weight | 7.0 LB |
| EAN or UPC | 781412330724 |
| NSN Number | 5120-00-277-1572 |