- 2 1/2" Opening
- 12 Points
- 14 3/4" Length
- 2.437" Offset Height
| Offset Height | 2.437 in |
| No. of Points | 12 |
| Overall Length | 14.75 in |
| Wrench Opening | 2 1/2 in |
| Weight | 9.54 LB |
| EAN or UPC | 781412330809 |
| Offset Height | 2.437 in |
| No. of Points | 12 |
| Overall Length | 14.75 in |
| Wrench Opening | 2 1/2 in |
| Weight | 9.54 LB |
| EAN or UPC | 781412330809 |