- 2 7/8" Opening
- 12 Points
- 16" Length
- 2.437" Offset Height
| Wrench Opening | 2 7/8 in |
| No. of Points | 12 |
| Offset Height | 2.437 in |
| Overall Length | 16 in |
| Weight | 12.4 LB |
| EAN or UPC | 781412330922 |
| Wrench Opening | 2 7/8 in |
| No. of Points | 12 |
| Offset Height | 2.437 in |
| Overall Length | 16 in |
| Weight | 12.4 LB |
| EAN or UPC | 781412330922 |