- 1 5/16" Opening
- 12 Points
- Black Oxide Finish
- 7" Length
- Straight Pattern
| No. of Points | 12 |
| Wrench Opening | 1 5/16 in |
| Overall Length | 7 in |
| Finish | Black Oxide |
| Head Width | 2 1/8 in |
| Inch/Metric | Inch |
| Wrench Type | Straight Pattern |
| Head Thickness | 0.813 in |
| Weight | 1.18 LB |
| EAN or UPC | 781412333428 |
| NSN Number | 5120-00-174-1832 |

