- 2 1/8" Opening
- 12 Points
- Black Oxide Finish
- 12" Length
- Straight Pattern
| Head Thickness | 1.437 in |
| Finish | Black Oxide |
| Wrench Type | Straight Pattern |
| Overall Length | 12 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Head Width | 3.688 in |
| No. of Points | 12 |
| Wrench Opening | 2 1/8 in |
| Weight | 7.1 LB |
| EAN or UPC | 781412333688 |

