- 2 3/16" Opening
- 12 Points
- Black Oxide Finish
- 12" Length
- Straight Pattern
| Head Width | 3.688 in |
| Wrench Type | Straight Pattern |
| Head Thickness | 1.437 in |
| Overall Length | 12 in |
| Finish | Black Oxide |
| Wrench Opening | 2 3/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 6.26 LB |
| EAN or UPC | 781412333701 |
| NSN Number | 5120-00-224-3110 |

