- 3 1/8" Opening
- 12 Points
- Black Oxide Finish
- 18" Length
- Straight Pattern
| Inch/Metric | Inch |
| Wrench Opening | 3 1/8 in |
| Wrench Type | Straight Pattern |
| Head Thickness | 2 in |
| Head Width | 5 1/4 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Overall Length | 18 in |
| Weight | 20.36 LB |
| EAN or UPC | 781412334005 |
| NSN Number | 5120-00-224-3117 |

