- 3 3/8" Opening
- 12 Points
- Black Oxide Finish
- 18" Length
- Straight Pattern
| Wrench Type | Straight Pattern |
| Overall Length | 18 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Head Thickness | 2 in |
| Inch/Metric | Inch |
| Head Width | 5 1/4 in |
| Weight | 19.6 LB |
| EAN or UPC | 781412334081 |
| NSN Number | 5120-00-224-3118 |

