- 3 7/8" Opening
- 12 Points
- Black Oxide Finish
- 19" Length
- Straight Pattern
| Finish | Black Oxide |
| Overall Length | 19 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Straight Pattern |
| Head Thickness | 2 1/4 in |
| Head Width | 6 in |
| Weight | 22.0 LB |
| EAN or UPC | 781412334241 |

