- 4 3/4" Opening
- 12 Points
- Black Oxide Finish
- 24" Length
- Straight Pattern
| Head Width | 7 5/8 in |
| Finish | Black Oxide |
| Overall Length | 24 in |
| Inch/Metric | Inch |
| Head Thickness | 2 in |
| Wrench Type | Straight Pattern |
| No. of Points | 12 |
| Weight | 32.04 LB |
| EAN or UPC | 781412334524 |

