- 5 3/8" Opening
- 12 Points
- Black Oxide Finish
- 27" Length
- Straight Pattern
| Head Thickness | 2 in |
| Inch/Metric | Inch |
| Overall Length | 27 in |
| Head Width | 8 3/4 in |
| Wrench Type | Straight Pattern |
| Finish | Black Oxide |
| No. of Points | 12 |
| Weight | 50.5 LB |
| EAN or UPC | 781412334722 |

