- 5 1/2" Opening
- 12 Points
- Black Oxide Finish
- 28" Length
- Straight Pattern
| Inch/Metric | Inch |
| Head Thickness | 2 in |
| Overall Length | 28 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Head Width | 8 7/8 in |
| Wrench Type | Straight Pattern |
| Weight | 54.5 LB |
| EAN or UPC | 781412334760 |

