- 6" Opening
- 12 Points
- Black Oxide Finish
- 30" Length
- Straight Pattern
| Wrench Type | Straight Pattern |
| Head Thickness | 2 in |
| Inch/Metric | Inch |
| Material | N/A |
| No. of Points | 12 |
| Overall Length | 30 in |
| Finish | Black Oxide |
| Head Width | 9 1/4 in |
| Weight | 57.5 LB |
| EAN or UPC | 781412334920 |

