- 2" Opening
- 6 Points
- Black Oxide Finish
- 11 11/16" Length
- Straight Pattern
| Wrench Type | Straight Pattern |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| No. of Points | 6 |
| Head Width | 3.031 in |
| Overall Length | 11.6875 in |
| Weight | 4.98 LB |
| EAN or UPC | 781412335644 |
| Wrench Type | Straight Pattern |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| No. of Points | 6 |
| Head Width | 3.031 in |
| Overall Length | 11.6875 in |
| Weight | 4.98 LB |
| EAN or UPC | 781412335644 |