- 2 9/16" Opening
- 6 Points
- Black Oxide Finish
- 12 11/16" Length
- Straight Pattern
| Head Width | 3 3/4 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 12.6875 in |
| Wrench Type | Straight Pattern |
| No. of Points | 6 |
| Weight | 6.54 LB |
| EAN or UPC | 781412335828 |
| Head Width | 3 3/4 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 12.6875 in |
| Wrench Type | Straight Pattern |
| No. of Points | 6 |
| Weight | 6.54 LB |
| EAN or UPC | 781412335828 |