- 3 1/8" Opening
- 6 Points
- Black Oxide Finish
- 13 13/16" Length
- Straight Pattern
| No. of Points | 6 |
| Finish | Black Oxide |
| Overall Length | 13.8125 in |
| Wrench Type | Straight Pattern |
| Head Width | 4.484 in |
| Inch/Metric | Inch |
| Weight | 9.53 LB |
| EAN or UPC | 781412336009 |
| No. of Points | 6 |
| Finish | Black Oxide |
| Overall Length | 13.8125 in |
| Wrench Type | Straight Pattern |
| Head Width | 4.484 in |
| Inch/Metric | Inch |
| Weight | 9.53 LB |
| EAN or UPC | 781412336009 |